Motion
KBK11X15X15.8X2

NTN
KBK11X15X15.8X2

KBK11X15X15.8X2 NEEDLE ROLLER BEARING
MI ITEM #13762033
MFR #KBK11X15X15.8X2
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KBK11X15X15.8X2

KBK11X15X15.8X2 NEEDLE ROLLER BEARING
MI ITEM #13762033
MFR #KBK11X15X15.8X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.05/each

Specifications

Dimensions

  • Bore Diameter
    11 mm
  • Outside Diameter
    15 mm
  • Overall Length
    0.6220 in
  • Overall Width
    15.8 mm
  • Weight
    0.015 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Roller Only
  • Cage Material
    Machined Steel
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Other Bearings
  • Radial Dynamic Load Capacity
    1580 lbf
  • Radial Static Load Capacity
    1720 lbf
  • Series
    KBK
  • UPC_NO
    4550253078081

Overview

Mfr description
KBK11X15X15.8X2 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought