Motion
MBBC80TN-100-HN

SMC CORP OF AMERICA
MBBC80TN-100-HN

MBBC80TN-100-HN
MI ITEM #13762040
MFR #MBBC80TN-100-HN
Price$339.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBBC80TN-100-HN

MBBC80TN-100-HN
MI ITEM #13762040
MFR #MBBC80TN-100-HN

Mfr description
MBBC80TN-100-HN CYLINDER, END LOCK (JAPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.22/each

Specifications

Dimensions

  • Bore Diameter
    3.1500 in
  • Lead Wire Length
    0.5 m
  • Port Size
    3/8 NPT
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No Switch
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Single Clevis
  • Clean Series
    No
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    HN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Cap
  • Locking Position
    Locking at Head End
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single Clevis
  • Options Included
    Adjustable Air Cushion, End Lock
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MB
  • Special Applications
    End Lock
  • Standards Met
    RoHS Compliant
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)