Motion
MBBF32TN-350-RL

SMC CORP OF AMERICA
MBBF32TN-350-RL

MBBF32TN-350-RL
MI ITEM #13762043
MFR #MBBF32TN-350-RL
List Price$213.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBBF32TN-350-RL

MBBF32TN-350-RL
MI ITEM #13762043
MFR #MBBF32TN-350-RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.16/each for your price

Overview

Mfr description
MBBF32TN-350-RL CYLINDER, MB, TIE ROD, W

Specifications

  • Rod Type
    Single Rod
  • Bore Diameter
    32 mm
  • Stroke
    350 mm
  • Port Size
    1/8 NPT
  • Cushion Type
    Air Cushion Both Ends
  • Locking Position
    Locking at Rod End
  • Auto-Switch
    No Switch
  • Piston Action
    Double-Acting
  • Standards Met
    RoHS Compliant
  • Magnet
    Without Magnet
  • Lead Wire Length
    0.5 m
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text