Motion
MBBL80TN-800-HL

SMC CORP OF AMERICA
MBBL80TN-800-HL

MBBL80TN-800-HL
MI ITEM #13762050
MFR #MBBL80TN-800-HL
Price$470.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBBL80TN-800-HL

MBBL80TN-800-HL
MI ITEM #13762050
MFR #MBBL80TN-800-HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$470.24/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    HL
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Locking Position
    End of Stroke
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Axial Foot Mounting, End Lock, Npt Port Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MB
  • Type
    Tie-Rod

Overview

Mfr description
MBBL80TN-800-HL CYLINDER, MB, TIE ROD, W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought