Motion
MBD50TN-125NZ-W

SMC CORP OF AMERICA
MBD50TN-125NZ-W

MBD50TN-125NZ-W
Mi Item #13762055
MFR #MBD50TN-125NZ-W
Price$256.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBD50TN-125NZ-W

MBD50TN-125NZ-W
Mi Item #13762055
MFR #MBD50TN-125NZ-W

Mfr description
MBD50TN-125NZ-W CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.05/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Knuckle Joint
  • Clean Series
    No
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    NZ-W
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Knuckle Joint
  • Options Included
    Built-In Magnet, Double Knuckle Joint
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    MB
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)