Motion
MDBT100TN-350KZ

SMC CORP OF AMERICA
MDBT100TN-350KZ

MDBT100TN-350KZ
Mi Item #13762184
MFR #MDBT100TN-350KZ
Price$548.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBT100TN-350KZ

MDBT100TN-350KZ
Mi Item #13762184
MFR #MDBT100TN-350KZ

Mfr description
MDBT100TN-350KZ CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.64/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    KZ
  • Magnet
    Built-in Magnet
  • Mounting Type
    Center Trunnion
  • Options Included
    D (Built-In Magnet), Heat Resistant Tarpaulin), K (Rod Boot, Tn (Npt)
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Heat Resistant Tarpaulin
  • Rod Type
    Single Rod
  • Series
    MB
  • Special Applications
    Heat Resistant
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)