Motion
MDBT125TN-350KZ

SMC CORP OF AMERICA
MDBT125TN-350KZ

MDBT125TN-350KZ
Mi Item #13762185
MFR #MDBT125TN-350KZ
Price$610.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBT125TN-350KZ

MDBT125TN-350KZ
Mi Item #13762185
MFR #MDBT125TN-350KZ

Mfr description
MDBT125TN-350KZ CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.51/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    KZ
  • Magnet
    With Magnet
  • Mounting Type
    Center Trunnion
  • Options Included
    Built-In Magnet, Rod Boot (Heat Resistant Tarpaulin)
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Heat Resistant Boot
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)