Motion
MDLUB50TN-75D-B

SMC CORP OF AMERICA
MDLUB50TN-75D-B

MDLUB50TN-75D-B
Mi Item #13762194
MFR #MDLUB50TN-75D-B
Price$340.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDLUB50TN-75D-B

MDLUB50TN-75D-B
Mi Item #13762194
MFR #MDLUB50TN-75D-B

Mfr description
MDLUB50TN-75D-B CYL, PLATE W/LOCK, AUTO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Rod Size / Thread
    Rod End Female Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Plate
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Plate
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-75D-B
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.7 to 0.2 MPa
  • Options Included
    Auto Switch Capable, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    Drop prevention
  • Series
    MLU
  • Special Applications
    Drop prevention
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)