Motion
MDUB40TN-250DMZ

SMC CORP OF AMERICA
MDUB40TN-250DMZ

MDUB40TN-250DMZ
MI ITEM #13762212
MFR #MDUB40TN-250DMZ
Price$186.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB40TN-250DMZ

MDUB40TN-250DMZ
MI ITEM #13762212
MFR #MDUB40TN-250DMZ

Mfr description
MDUB40TN-250DMZ CYL, COMPACT, PLATE COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.40/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Rod Size / Thread
    Female Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Plate Cylinder
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Plate
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Plate Cylinder
  • Cylinder Suffix
    DMZ
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Mounting Grooves, Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MU Plate Cylinder
  • Type
    Plate Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)