Motion
MDUC32TN-100DMZ

SMC CORP OF AMERICA
MDUC32TN-100DMZ

MDUC32TN-100DMZ
Mi Item #13762224
MFR #MDUC32TN-100DMZ
Price$141.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUC32TN-100DMZ

MDUC32TN-100DMZ
Mi Item #13762224
MFR #MDUC32TN-100DMZ

Mfr description
MDUC32TN-100DMZ CYL, COMPACT, PLATE COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.86/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Rod Size / Thread
    M (Male Thread)

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Single Clevis
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis
  • Options Included
    M (Male Thread), Magnetic Piston, Tn (Npt)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Male Thread)
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    MU Plate Cylinder
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)