Motion
MGCLB25-200-B54

SMC CORP OF AMERICA
MGCLB25-200-B54

MGCLB25-200-B54
Mi Item #13762235
MFR #MGCLB25-200-B54
Price$470.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCLB25-200-B54

MGCLB25-200-B54
Mi Item #13762235
MFR #MGCLB25-200-B54

Mfr description
MGCLB25-200-B54 MGC, GUIDE CYLINDER GUID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.92/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Cylinder Style
    Guided
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGCL, MGCM
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)