Motion
MGCLF40TN-350-R

SMC CORP OF AMERICA
MGCLF40TN-350-R

MGCLF40TN-350-R
Mi Item #13762240
MFR #MGCLF40TN-350-R
Price$703.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCLF40TN-350-R

MGCLF40TN-350-R
Mi Item #13762240
MFR #MGCLF40TN-350-R

Mfr description
MGCLF40TN-350-R MGC, GUIDE CYLINDER GUID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.81/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Round Body Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    R
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    Front Flange
  • Options Included
    Rear Plate
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGC
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)