Motion
MGCMB50TN-850-R

SMC CORP OF AMERICA
MGCMB50TN-850-R

MGCMB50TN-850-R
MI ITEM #13762246
MFR #MGCMB50TN-850-R
Price$957.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCMB50TN-850-R

MGCMB50TN-850-R
MI ITEM #13762246
MFR #MGCMB50TN-850-R

Mfr description
MGCMB50TN-850-R MGC, GUIDE CYLINDER GUID
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Guided
  • Cylinder Suffix
    R
  • Guide Type
    Slide Bearing
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGC
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)