Motion
MGCMF40TN-560-R

SMC CORP OF AMERICA
MGCMF40TN-560-R

MGCMF40TN-560-R
MI ITEM #13762251
MFR #MGCMF40TN-560-R
Price$679.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCMF40TN-560-R

MGCMF40TN-560-R
MI ITEM #13762251
MFR #MGCMF40TN-560-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$679.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Front Flange
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGC
  • Type
    Guide Cylinder

Overview

Mfr description
MGCMF40TN-560-R MGC, GUIDE CYLINDER GUID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought