Motion
MGF40-30-M9BAVL

SMC CORP OF AMERICA
MGF40-30-M9BAVL

MGF40-30-M9BAVL
MI ITEM #13762252
MFR #MGF40-30-M9BAVL
Price$757.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGF40-30-M9BAVL

MGF40-30-M9BAVL
MI ITEM #13762252
MFR #MGF40-30-M9BAVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$757.38/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Low Profile
  • Compact Cylinder Type
    Low Profile
  • Cylinder Style
    Guided
  • Cylinder Suffix
    -M9BAVL
  • Guide Type
    Guide Sleeve
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Lead Wire L (3M)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGF
  • Special Applications
    Water Resist
  • Type
    Guide Cylinder

Overview

Mfr description
MGF40-30-M9BAVL CYLINDER, GUIDE, WITH AU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought