Motion
MGGMB32-125-XC4

SMC CORP OF AMERICA
MGGMB32-125-XC4

MGGMB32-125-XC4
MI ITEM #13762257
MFR #MGGMB32-125-XC4
Price$568.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB32-125-XC4

MGGMB32-125-XC4
MI ITEM #13762257
MFR #MGGMB32-125-XC4

Mfr description
MGGMB32-125-XC4 MGG, GUIDE CYLINDER GUID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.61/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC4
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Suffix For Stroke
    -XC4
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)