Motion
MGGMB80-250-XB6

SMC CORP OF AMERICA
MGGMB80-250-XB6

MGGMB80-250-XB6
Mi Item #13762262
MFR #MGGMB80-250-XB6
Price$1,749.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB80-250-XB6

MGGMB80-250-XB6
Mi Item #13762262
MFR #MGGMB80-250-XB6

Mfr description
MGGMB80-250-XB6 MGG, GUIDE CYLINDER GUID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,749.70/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Slide Bearing
  • Body Option
    Non-Rotating
  • Bracket 1
    Basic
  • Cushion Type
    Shock Pads
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XB6
  • Guide Type
    Slide Bearing
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGG
  • Stroke Adjuster Type
    Adjustable Head Cushion
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)