Motion
MGPA100N-300-RN

SMC CORP OF AMERICA
MGPA100N-300-RN

MGPA100N-300-RN
Mi Item #13762269
MFR #MGPA100N-300-RN
Price$1,926.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA100N-300-RN

MGPA100N-300-RN
Mi Item #13762269
MFR #MGPA100N-300-RN

Mfr description
MGPA100N-300-RN MGP, COMPACT GUIDE CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,926.90/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Internal Guide Shaft
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    RN
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock Rod
  • Locking Position
    Rod End
  • Magnet
    With Magnet
  • Mounting Type
    Internal Guide Shaft
  • Options Included
    End Lock, High Precision Ball Bushing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Safety Options
    End Lock
  • Series
    MGPA
  • Special Applications
    Position Holding
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)