Motion
MGPA32-25Z-X867

SMC CORP OF AMERICA
MGPA32-25Z-X867

MGPA32-25Z-X867
Mi Item #13762286
MFR #MGPA32-25Z-X867
Price$387.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA32-25Z-X867

MGPA32-25Z-X867
Mi Item #13762286
MFR #MGPA32-25Z-X867

Mfr description
MGPA32-25Z-X867 MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.23/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Cylinder Suffix
    X867
  • Guide Type
    Slide Bearing
  • Mounting Type
    T-Slot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)