Specifications
Dimensions
- Bore Diameter32 mm
Details
- Adjuster OptionStroke Adjustment
- Body TypeCompact
- Bracket 1T-Slot
- Cylinder StyleGuided
- Cylinder SuffixXC8
- Mounting TypeT-Slot
- Product TypeGuided Air Cylinders
- Suffix For Stroke-XC8
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)