Motion
MGPA50TF-200-HL

SMC CORP OF AMERICA
MGPA50TF-200-HL

MGPA50TF-200-HL
Mi Item #13762293
MFR #MGPA50TF-200-HL
Price$897.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA50TF-200-HL

MGPA50TF-200-HL
Mi Item #13762293
MFR #MGPA50TF-200-HL

Mfr description
MGPA50TF-200-HL MGP, COMPACT GUIDE CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$897.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-200-HL
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    Head Lock
  • Locking Position
    Head End
  • Magnet
    With Magnet
  • Options Included
    End Lock, High Precision Ball Bushing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Safety Options
    End Lock
  • Series
    MGPA
  • Special Applications
    Drop Prevention
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)