Motion
MGPL12-40Z-XC6A

SMC CORP OF AMERICA
MGPL12-40Z-XC6A

MGPL12-40Z-XC6A
MI ITEM #13762307
MFR #MGPL12-40Z-XC6A
Price$241.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL12-40Z-XC6A

MGPL12-40Z-XC6A
MI ITEM #13762307
MFR #MGPL12-40Z-XC6A

Mfr description
MGPL12-40Z-XC6A MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Bearings
    Ball Bushing
  • Bracket 1
    Guided
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC6A
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    Guided
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)