Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bushing
- Cylinder StyleGuided
- Cylinder SuffixXC6A
- Guide TypeBall Bushing Bearing
- MagnetWith Magnet
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)