Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- ActuationDouble Acting
- BearingsBall Bushing
- Bracket 1T-Slot
- Cylinder StyleGuided
- Cylinder SuffixXB13
- Guide TypeBall Bushing Bearing
- Mounting TypeT-Slot
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Overview
Mfr description
MGPL12-85Z-XB13 MGP-Z CYLINDER GUIDED CY