Motion
MGPL16-20Z-M9BZ

SMC CORP OF AMERICA
MGPL16-20Z-M9BZ

MGPL16-20Z-M9BZ
MI ITEM #13762314
MFR #MGPL16-20Z-M9BZ
Price$373.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL16-20Z-M9BZ

MGPL16-20Z-M9BZ
MI ITEM #13762314
MFR #MGPL16-20Z-M9BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$373.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Ball Bushing Bearing
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder

Overview

Mfr description
MGPL16-20Z-M9BZ MGP-Z CYLINDER GUIDED CY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought