Motion
MGPL16-6Z-M9PVZ

SMC CORP OF AMERICA
MGPL16-6Z-M9PVZ

MGPL16-6Z-M9PVZ
Mi Item #13762320
MFR #MGPL16-6Z-M9PVZ
Price$357.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL16-6Z-M9PVZ

MGPL16-6Z-M9PVZ
Mi Item #13762320
MFR #MGPL16-6Z-M9PVZ

Mfr description
MGPL16-6Z-M9PVZ MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Bracket 1
    T-Slot
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9PVZ
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Seal Kit
    MGP16-Z-PS
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)