Motion
MGPL20-200Z-XC4

SMC CORP OF AMERICA
MGPL20-200Z-XC4

MGPL20-200Z-XC4
Mi Item #13762322
MFR #MGPL20-200Z-XC4
Price$531.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL20-200Z-XC4

MGPL20-200Z-XC4
Mi Item #13762322
MFR #MGPL20-200Z-XC4

Mfr description
MGPL20-200Z-XC4 MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.82/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC4
  • Guide Type
    Ball Bushing Bearing
  • Made to Order
    No
  • Magnet
    With Magnet
  • Options Included
    Ball Bushing Bearing, Heavy Duty Scraper), Xc4 (W
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP
  • Special Applications
    Environmental Options
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)