Specifications
Dimensions
- Bore Diameter20 mm
Details
- Auto-SwitchNo
- BearingsBall Bushing
- Body OptionSide Porting Type
- Cylinder StyleGuided
- Cylinder SuffixZ-X867
- Guide TypeBall Bushing Bearing
- Options IncludedSide Porting Type
- Piping TypeSide Ported
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMGP
- Suffix For StrokeZ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)