Motion
MGPL20-30Z-XC4W

SMC CORP OF AMERICA
MGPL20-30Z-XC4W

MGPL20-30Z-XC4W
Mi Item #13762333
MFR #MGPL20-30Z-XC4W
Price$400.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL20-30Z-XC4W

MGPL20-30Z-XC4W
Mi Item #13762333
MFR #MGPL20-30Z-XC4W

Mfr description
MGPL20-30Z-XC4W MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.02/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Ball Bushing
  • Bracket 1
    Standard
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC4W
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    Standard
  • Options Included
    Heavy Duty Scraper), Scrapper Both Ends), W (Xc4, W, Xc35, Xc4 (W
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Special Applications
    Environmental Options
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)