Motion
MGPL20-400Z-XC4

SMC CORP OF AMERICA
MGPL20-400Z-XC4

MGPL20-400Z-XC4
MI ITEM #13762335
MFR #MGPL20-400Z-XC4
Price$746.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL20-400Z-XC4

MGPL20-400Z-XC4
MI ITEM #13762335
MFR #MGPL20-400Z-XC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$746.11/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    No
  • Bearings
    Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC4
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Options Included
    Heavy Duty Scraper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Special Applications
    Heavy Duty
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder

Overview

Mfr description
MGPL20-400Z-XC4 MGP-Z CYLINDER GUIDED CY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought