Motion
MGPL20-75Z-XB22

SMC CORP OF AMERICA
MGPL20-75Z-XB22

MGPL20-75Z-XB22
Mi Item #13762337
MFR #MGPL20-75Z-XB22
Price$529.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL20-75Z-XB22

MGPL20-75Z-XB22
Mi Item #13762337
MFR #MGPL20-75Z-XB22

Mfr description
MGPL20-75Z-XB22 MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.58/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XB22
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    T-Slot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)