Motion
MGPL25TF-300-HL

SMC CORP OF AMERICA
MGPL25TF-300-HL

MGPL25TF-300-HL
Mi Item #13762355
MFR #MGPL25TF-300-HL
Price$676.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL25TF-300-HL

MGPL25TF-300-HL
Mi Item #13762355
MFR #MGPL25TF-300-HL

Mfr description
MGPL25TF-300-HL MGP, COMPACT GUIDE CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-300-HL
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock Head
  • Locking Position
    Retracted
  • Magnet
    With Magnet
  • Options Included
    Ball Bushing Bearing, End Lock, Manual Override (Locking), Tf (G) Port Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Safety Options
    Brake Spring
  • Series
    MGP
  • Special Applications
    Pressing | Drop Prevention
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)