Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- BearingsBall Bushing
- Bracket 1Guided
- Cylinder StyleGuided
- Cylinder SuffixXC6A
- Guide TypeBall Bushing Bearing
- Mounting TypeGuided
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)