Motion
MGPL63-25AZ-XC9

SMC CORP OF AMERICA
MGPL63-25AZ-XC9

MGPL63-25AZ-XC9
Mi Item #13762390
MFR #MGPL63-25AZ-XC9
Price$513.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL63-25AZ-XC9

MGPL63-25AZ-XC9
Mi Item #13762390
MFR #MGPL63-25AZ-XC9

Mfr description
MGPL63-25AZ-XC9 MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$513.83/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Adjuster Option
    Adjustable Stroke Retract
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC9
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Options Included
    Adjustable Stroke Retraction Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Stroke Adjuster Type
    Retract Stroke Adjustment
  • Suffix For Stroke
    XC9
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)