Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1Guided
- Cylinder StyleGuided
- Cylinder SuffixXC8
- Mounting TypeGuided
- Product TypeGuided Air Cylinders
- Suffix For Stroke-XC8
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)