Motion
MGPM12-13BZ-XC8

SMC CORP OF AMERICA
MGPM12-13BZ-XC8

MGPM12-13BZ-XC8
Mi Item #13762427
MFR #MGPM12-13BZ-XC8
Price$196.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM12-13BZ-XC8

MGPM12-13BZ-XC8
Mi Item #13762427
MFR #MGPM12-13BZ-XC8

Mfr description
MGPM12-13BZ-XC8 MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.34/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Bracket 1
    Guided
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC8
  • Guide Type
    Slide Bushing
  • Mounting Type
    Guided
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)