Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1T-Slot
- Cylinder StyleGuided
- Guide TypeSlide Bushing
- Mounting TypeT-Slot
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Overview
Mfr description
MGPM12-20Z-X742 MGP-Z CYLINDER GUIDED CY