Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1T-Slot
- Cylinder StyleGuided
- Cylinder SuffixXC8
- Mounting TypeT-Slot
- Product TypeGuided Air Cylinders
- TypeGuide Cylinder
Overview
Mfr description
MGPM12-74AZ-XC8 MGP-Z CYLINDER GUIDED CY