Motion
MGPM16-19AZ-XC8

SMC CORP OF AMERICA
MGPM16-19AZ-XC8

MGPM16-19AZ-XC8
MI ITEM #13762641
MFR #MGPM16-19AZ-XC8
Price$212.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM16-19AZ-XC8

MGPM16-19AZ-XC8
MI ITEM #13762641
MFR #MGPM16-19AZ-XC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$212.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Stroke Retract
  • Bearings
    Slide Bearing
  • Bracket 1
    Through Hole
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC8
  • Guide Type
    Slide Bearing
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Stroke Adjuster Type
    Retract Stroke Adjustment
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM16-19AZ-XC8 MGP-Z CYLINDER GUIDED CY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought