Motion
MGPM16-20BZ-XC9

SMC CORP OF AMERICA
MGPM16-20BZ-XC9

MGPM16-20BZ-XC9
MI ITEM #13762646
MFR #MGPM16-20BZ-XC9
Price$191.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM16-20BZ-XC9

MGPM16-20BZ-XC9
MI ITEM #13762646
MFR #MGPM16-20BZ-XC9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.07/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Adjuster Option
    Adjustable Stroke Retract
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC9
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Adjustable Stroke Retraction Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Stroke Adjuster Type
    Retract Stroke Adjustment
  • Suffix For Stroke
    XC9
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM16-20BZ-XC9 MGP-Z CYLINDER GUIDED CY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought