Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- BearingsSlide Bearing
- Bracket 1Compact
- Cylinder StyleCompact
- Cylinder SuffixXC8
- Guide TypeSlide Bearing
- Mounting TypeCompact
- Product TypeGuided Air Cylinders
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)