Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- BearingsSlide Bearing
- Bracket 1Through Hole
- Cylinder StyleGuided
- Cylinder SuffixXC8
- Mounting TypeThrough Hole
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Overview
Mfr description
MGPM16-27AZ-XC8 MGP-Z CYLINDER GUIDED CY