Motion
DL-2A-110V-60Hz
DL-2A-110V-60Hz
MI ITEM #13762757
MFR #DL-2A-110V-60Hz
Price$5,736.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DL-2A-110V-60Hz
MI ITEM #13762757
MFR #DL-2A-110V-60Hz

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,736.73/each

Specifications

Dimensions

  • Cord Length
    32 ft
  • Impeller Diameter
    4.40 in
  • Max ft of Head
    44 ft

Details

  • Discharge
    2.00 in
  • Frequency
    60 Hz
  • Horsepower
    2 hp
  • Impeller Material
    Ductile Iron
  • Max Solids
    0.30 in
  • Maximum Flow Rate
    65 gpm
  • Phase
    1 ph
  • Pump Body Material
    EPR
  • Seal
    Double Mechanical Seal
  • Supporting Product Brochure
  • Type Design
    DL
  • Voltage
    110/220 V

Overview

Mfr description
DL-2A-110V-60HZ SUBMERSIBLE SLURRY PUMP
  • Capacities to 3500 gpm (800 m3/hr)
  • Heads to 175 ft (53 meters)
  • Ideal for class 1 slurries
  • Sizes up to 10” (250mm) discharge
  • Agitators as standard up to DL-30 (optional on DL-50)
  • High chrome wear components
  • DL-4 and DL-7.5 available with chopper packages
  • Run dry capability
  • Built-in thermal protection
  • Built-in cooling jacket
  • Large internal clearances

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought