Motion
DL-3B-460V-60Hz
DL-3B-460V-60Hz
MI ITEM #13762758
MFR #DL-3B-460V-60Hz
Price$5,269.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DL-3B-460V-60Hz
MI ITEM #13762758
MFR #DL-3B-460V-60Hz

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,269.42/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Impeller Diameter
    4.90 in
  • Max ft of Head
    40 ft

Details

  • Discharge
    2.00 in
  • Frequency
    60 Hz
  • Horsepower
    2-3/4 hp
  • Impeller Material
    High Chrome
  • Max Solids
    0.40 in
  • Maximum Flow Rate
    65 gpm
  • Phase
    3 ph
  • Pump Body Material
    Cast Iron
  • Seal
    Double Mechanical Seal
  • Supporting Product Brochure
  • Type Design
    DL
  • Voltage
    208/460/575 V

Overview

Mfr description
DL-3B-460V-60HZ SUBMERSIBLE SLURRY PUMP
  • Capacities to 3500 gpm (800 m3/hr)
  • Heads to 175 ft (53 meters)
  • Ideal for class 1 slurries
  • Sizes up to 10” (250mm) discharge
  • Agitators as standard up to DL-30 (optional on DL-50)
  • High chrome wear components
  • DL-4 and DL-7.5 available with chopper packages
  • Run dry capability
  • Built-in thermal protection
  • Built-in cooling jacket
  • Large internal clearances

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought