Motion
DL-20-460V-60Hz
Submersible Slurry Pump - 20 hp, 460 V, 1800, 4 in Outlet Size, Flow At Rated Point 400 gpm, Head At Rated Point 69 ft
Mi Item #13762762
MFR #DL-20-460V-60Hz
Price$21,288.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Slurry Pump - 20 hp, 460 V, 1800, 4 in Outlet Size, Flow At Rated Point 400 gpm, Head At Rated Point 69 ft
Mi Item #13762762
MFR #DL-20-460V-60Hz

Mfr description
DL-20-460V-60HZ SUBMERSIBLE SLURRY PUMP
  • Capacities to 3500 gpm (800 m3/hr)
  • Heads to 175 ft (53 meters)
  • Ideal for class 1 slurries
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21,288.28/each

Specifications

Dimensions

  • Cord Length
    82 ft
  • Impeller Diameter
    9.60 in
  • Max ft of Head
    69 ft

Details

  • Discharge
    4.00 in
  • Frequency
    60 Hz
  • Horsepower
    20 hp
  • Impeller Material
    High Chrome
  • Max Solids
    1.20 in
  • Maximum Flow Rate
    400 gpm
  • Phase
    3 ph
  • Pump Body Material
    Cast Iron
  • Seal
    Single Mechanical Seal
  • Supporting Product Brochure
  • Type Design
    DL
  • Voltage
    208/460/575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)