Motion
HT-100-460V-60HZ

TOYO PUMPS NORTH AMERICA
HT-100-460V-60HZ

HT-100-460V-60HZ
Mi Item #13762768
MFR #HT-100-460V-60HZ
Price$12,487.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOYO PUMPS NORTH AMERICA
HT-100-460V-60HZ

HT-100-460V-60HZ
Mi Item #13762768
MFR #HT-100-460V-60HZ

Mfr description
HT-100-460V-60HZ SUBMERSIBLE SLURRY PUMP
  • Anti-Clog Run-Dry design
  • Balanced radial forces for longer bearing & seal life
  • Increased wall thickness to withstand abuse
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12,487.03/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Impeller Diameter
    8.10 in
  • Max ft of Head
    48 ft

Details

  • Discharge
    4.00 in
  • Frequency
    60 Hz
  • Horsepower
    7-1/2 hp
  • Impeller Material
    High Chrome
  • Max Solids
    1.18 in
  • Maximum Flow Rate
    250 gpm
  • Phase
    3 ph
  • Pump Body Material
    Heavy Hard Iron
  • Seal
    Double Mechanical Seal
  • Shaft Material
    410 SS
  • Supporting Product Brochure
  • Type Design
    HT
  • Voltage
    460/575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)