Motion
29058
Face Shield Windows, Visor & Screen - Polycarbonate Material, 8.0000 x 15.0000 in Window
Mi Item #13763976
MFR #29058
Price$61.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Windows, Visor & Screen - Polycarbonate Material, 8.0000 x 15.0000 in Window
Mi Item #13763976
MFR #29058

Mfr description
29058 F50 POLYCARBONATE FACE SHIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.74/each

Specifications

Dimensions

  • Window Dimensions
    8.0000 x 15.0000 in
  • Window Height
    8.0000 in
  • Window Length
    381 mm
  • Window Thickness
    0.0700 in
  • Window Width
    15.0000 in

Details

  • Additional Details
    Molded: Yes | Protection: Cutting | Brazing | Grinding | Splash | Dust | Flying Debris | UV-A | UV-B | UV-C | Special Features: Latex-free | Recyclable | Reusable | Cold Flexibility | Dielectric | Warranty: 1 Year Limited Commercial Warranty | Coating: Anti-Scratch | Window Shape: R
  • Approval Listing Regulations
    ANSI Z87.1+ High Impact
  • Certification
    ANSI Z87.1+
  • Comp
    Window
  • Country of Origin
    Taiwan
  • Lens Shade
    Shade 3
  • Window Coating
    Anti-Scratch
  • Window Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)