Motion
14203
Face Shield Windows, Visor & Screen - Polycarbonate Material, Clear Color, 9.2400 x 14.2500 in Window
Mi Item #13763981
MFR #14203
Price$75.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Windows, Visor & Screen - Polycarbonate Material, Clear Color, 9.2400 x 14.2500 in Window
Mi Item #13763981
MFR #14203

Mfr description
14203 FACE SHIELD ASSEMBLY - MAXVIEW,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.37/each

Specifications

Dimensions

  • Window Dimensions
    9.2400 x 14.2500 in
  • Window Height
    9.2400 in
  • Window Length
    362 mm
  • Window Thickness
    0.0400 in
  • Window Width
    14.2500 in

Details

  • Additional Details
    Chin Guard Color: Black | Crown Color: Black | Crown Material: ABS | Face Shield System Style: Full-Frame Face Shield | Protection: Cutting | Grinding | Splash | Liquid Splash | Dust | Flying Debris | UV-A | UV-B | UV-C | Shape: Spherical | Warranty: 1 Year Limited Commercial Warranty
  • Approval Listing Regulations
    ANSI Z87.1+High Impact, CAN/CSA Z94.3, CE Certified
  • Certification
    ANSI Z87.1+High Impact, CAN/CSA Z94.3, CE Certified
  • Comp
    Face Shield Assembly
  • Country of Origin
    Taiwan
  • Includes
    Chin and Side Guard, Crown, HHIS Adapters, Window
  • Product Line
    Maxview
  • Window Coating
    Anti-Fog
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Type
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)