Motion
20220
Yes, HDPE Material, White Color
MI ITEM #13763990
MFR #20220
Your Price$18.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yes, HDPE Material, White Color
MI ITEM #13763990
MFR #20220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.85/each(List $23.56)

Overview

Mfr description
20220 HARD HAT - ADVANTAGE, CAP

Specifications

  • Includes
    Sweatband
  • Color
    White
  • Ventilation
    Yes
  • ANSI Rating
    ANSI Z89.1
  • Standards Met
    Type 1 | Class C | CSA Z94.1 | Type 1
  • Material
    HDPE
  • Size
    6.5 to 8
  • Band Type
    Foam-Backed Absorbent
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought