Motion
20801
No, HDPE Material, Yellow Color
MI ITEM #13763997
MFR #20801
Price$26.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No, HDPE Material, Yellow Color
MI ITEM #13763997
MFR #20801

Mfr description
20801 HARD HAT - ADVANTAGE, FULL BRIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.89/each

Specifications

Dimensions

  • Size
    6.5 to 8

Details

  • ANSI Rating
    ANSI Z89.1
  • Band Type
    Foam-Backed Absorbent
  • Color
    Yellow
  • Country of Origin
    China
  • Includes
    Sweatband
  • Material
    HDPE
  • Standards Met
    Type 1 | Class C, G & E | CSA Z94.1 | Type 1 | Class E
  • Ventilation
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)